Shop WORLD RUG GALLERY
See all product information
Create Account
Geometric Bohemian Indoor/Outdoor Area Rug 4 ft x 6 ft Gray
- Mfr # 5566GRAY4X6
- Zoro # G022735130
product price:Â
$
64.79
/ea
Key Features
Color
Gray
Style
Floral
Material
Polypropylene
Shape
Rectangle
Length (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5566GRAY4X6
- Zoro #
- G022735130
- UPC #
- 847918145016
- Country of Origin
- TĂ¼rkiye
- Color
- Gray
- Style
- Floral
- Material
- Polypropylene
- Shape
- Rectangle
- Item
- Indoor/Outdoor Area Rug
- Backing Material
- Polypropylene
- Machine Washable
- No
- Includes
- Indoor/Outdoor Area Rug
Dimensions
- Size
- 4' x 6'
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.28 in
Description
Liven up your indoor or outdoor decor with our Bohemian-Inspired Eclectic Indoor/Outdoor Rug, a perfect fusion of tribal artistry and vibrant color. Showcasing a bold geometric design with rich tones, this rug adds personality and warmth to any space - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to endure everyday wear while maintaining its striking appearance. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to restore its fresh look. Designed for indoor and outdoor use, it resists fading, moisture, and dirt, ensuring long-lasting beauty season after season. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Bohemian Eclectic Collection offers versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tribal pattern, and low-maintenance design, this rug effortlessly blends boho charm, durability, and modern practicality - perfect for any indoor or outdoor setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.