Geometric Bohemian Indoor/Outdoor Area Rug 5 ft x 7 ft Oval Multi

  • Mfr # 5566MULTI5OV

  • Zoro # G822735422


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Polypropylene
Length (In.)
84 in
Width (In.)
60 in
Style
Floral
Size
5' x 7' Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5566MULTI5OV
Zoro #
G822735422
UPC #
847918145238
Country of Origin
Türkiye

Dimensions

Length (In.)
84 in
Width (In.)
60 in
Size
5' x 7' Oval
Thickness
0.28 in

Details

Backing Material
Polypropylene
Style
Floral
Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Shape
Oval
Color
Multi
Machine Washable
No
Includes
Indoor/Outdoor Area Rug

Description

Liven up your indoor or outdoor decor with our Bohemian-Inspired Eclectic Indoor/Outdoor Rug, a perfect fusion of tribal artistry and vibrant color. Showcasing a bold geometric design with rich tones, this rug adds personality and warmth to any space - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to endure everyday wear while maintaining its striking appearance. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to restore its fresh look. Designed for indoor and outdoor use, it resists fading, moisture, and dirt, ensuring long-lasting beauty season after season. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Bohemian Eclectic Collection offers versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tribal pattern, and low-maintenance design, this rug effortlessly blends boho charm, durability, and modern practicality - perfect for any indoor or outdoor setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.