Geometric Bohemian Indoor/Outdoor Runner Rug 2'x7' Multi Runner Rug

  • Mfr # 5566MULTI2X7

  • Zoro # G213074130


product price: $30.75
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5566MULTI2X7
Zoro #
G213074130
UPC #
847918115453
Country of Origin
Turkey

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.28 in

Details

Color
Multi
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Back Material
Synthetic
UV Resistant
Yes
Water Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes

Description

Liven up your indoor or outdoor decor with this bohemian inspired eclectic rug. It features a tribal design coupled and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.