Zoro Homepage

Geometric Boho Area Rug 10' x14' Gray

  • Mfr # MON843GRAY10X14

  • Zoro # G013073845


product price: $401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pattern
Bohemian
Material
Polypropylene
Shape
Rectangular
Length (In.)
168 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MON843GRAY10X14
Zoro #
G013073845
UPC #
847918103078
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.31 in

Details

Color
Gray
Pattern
Bohemian
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant

Description

Geometric Boho Area Rug is a perfect blend of artistic charm and practicality, making it an exceptional addition to your home. This rug features an enchanting geometric boho design, drawing inspiration from the art and culture of the Mediterranean, Morocco, and the Middle East. Constructed from 100% polypropylene with a jute backing, it offers a soft and plush feel underfoot while ensuring durability and longevity, especially in high-traffic areas. The medium pile height strikes the perfect balance between comfort and ease of cleaning. Available in a wide range of sizes - 8x10, 2x7 runners, 6x9, 5x7, 6' round, and 9x12, this rug is versatile enough to complement various indoor layouts, including boho, Scandinavian, modern, and farmhouse decors. Its neutral off-white, ivory, and cream tones, along with distressed zig-zag Aztec shapes, create a backdrop that effortlessly hides pet hair and dirt, making it a practical choice for areas frequented by kids and pets. This rug is easy to clean and maintain, ensuring it remains a stylish and functional part of your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.