
Geometric Boho Area Rug 6 ft 6 in x 6 ft 6 in Square Gray
Mfr # MON843GRAY6SQ
Zoro # G722735034
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Width (In.)
79 in
Thickness
0.31 in
Shape
Square
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MON843GRAY6SQ
Zoro #
G722735034
UPC #
847918135376
Country of Origin
Turkey
Dimensions
Width (In.)
79 in
Thickness
0.31 in
Length (In.)
79 in
Size
6'6" x 6'6" Square
Details
Pattern
Geometric
Shape
Square
Machine Washable
No
Backing Material
Jute
Includes
Area Rug
Item
Area Rug
Material
Polypropylene
Color
Gray
Description
Add timeless charm to your home decor with this beautiful and unique bohemian geometric area rug, designed to blend authentic elegance with modern durability. Featuring a distressed traditional medallion pattern in bold, rich colors, this rug brings a touch of vintage sophistication to any space - from living rooms and bedrooms to dining areas, entryways, and offices. Crafted with care using power-loomed construction, this rug ensures long-lasting quality and exceptional durability, making it a stylish and practical addition to your home. Its 0.35-inch pile height provides a soft, comfortable underfoot feel, while the 100% polypropylene fibers offer stain resistance, color retention, and easy maintenance. Backed with sturdy natural jute, this rug delivers enhanced stability and structure. For added safety and to prevent movement on smooth surfaces, we recommend using a non-slip rug pad underneath. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Distressed Medallion Collection offers versatile styling for both classic and contemporary interiors. All rug sizes are approximate. Please note: Due to monitor differences, some rug colors may vary slightly. We strive to represent each rug’s hue and texture as accurately as possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.