
Geometric Distressed Abstract Washable Non Slip Area Rug 5 ft x 7 ft Ivory
Mfr # WR69IVORY5X7
Zoro # G722735065
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Size
5' x 7'
Thickness
0.28 in
Shape
Rectangle
Backing Material
Recycled Cotton/Polyester
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR69IVORY5X7
Zoro #
G722735065
UPC #
847918141643
Country of Origin
China
Dimensions
Size
5' x 7'
Thickness
0.28 in
Length (In.)
84 in
Width (In.)
60 in
Details
Shape
Rectangle
Backing Material
Recycled Cotton/Polyester
Includes
Area Rug
Machine Washable
Yes
Pattern
Geometric
Item
Area Rug
Material
Polyester
Color
Ivory
Description
Perfect for those who love modern aesthetics, this geometric rug combines structured patterns with cozy comfort. It's soft pile delivers an inviting touch, making it ideal for high-traffic areas or relaxing spaces alike. The machine-washable material keeps maintenance stress-free, and the non-slip backing keeps it firmly in place for added security. Machine-Washable for Effortless Maintenance: Say goodbye to the hassle of spot cleaning-our rugs are fully machine washable, making upkeep simple and stress-free. Made from high-quality synthetic polyester, they maintain their shape and soft ness even aft er multiple washes. For small rugs, a standard home washer works perfectly, while larger sizes may require a commercial machine. Non-Slip Backing for Added Safety: No more shift ing or sliding-our rugs come with a durable, non-slip backing that keeps them securely in place on hard floors. Designed for kid- and pet-friendly homes, they prevent trips and falls while offering a stain-resistant, shed-free surface that stands up to daily messes. Soft & Comfortable for Everyday Living: Experience luxurious soft ness underfoot with our cozy, plush pile-perfect for busy households. Whether It's muddy paw prints or everyday spills, our rugs are built to withstand it all while adding warmth and style to any space. Eco-Friendly, Convenient Shipping: Shipped folded for reduced packaging waste. Simply lay flat upon arrival, and the rug will regain It's shape in a few days. Color and size may vary slightly due to screen settings. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.