
Geometric Shag Area Rug 2 ft x 3 ft Anthracite
Mfr # WR117ANTHRACITE2X3
Zoro # G022734829
product price: $52.19
/eaKey Features
Thickness
0.57 in
Backing Material
Jute
Color
Anthracite
Material
Polyester
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR117ANTHRACITE2X3
Zoro #
G022734829
UPC #
847918147683
Country of Origin
Turkey
Dimensions
Thickness
0.57 in
Size
2' x 3'
Width (In.)
24 in
Length (In.)
36 in
Details
Backing Material
Jute
Color
Anthracite
Item
Area Rug
Material
Polyester
Machine Washable
No
Shape
Rectangle
Includes
Area Rug
Style
Abstract
Description
Modern, Minimalist style. Style your contemporary living rooms with this Geometric shag rug featuring a cozy medium pile. The soft geometric pattern adds inviting texture that families love. This version comes in deep Anthracite Dark Gray. It's geometric design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug adds modern symmetry and enhances depth with It's smoky gray tone, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.