
Geometric Stripe Area Rug 7 ft 10 in x 10 ft Beige
Mfr # WR150BEIGE8X10
Zoro # G922734769
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Jute
Color
Beige
Includes
Area Rug
Width (In.)
94 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR150BEIGE8X10
Zoro #
G922734769
UPC #
847918150225
Country of Origin
Turkey
Dimensions
Width (In.)
94 in
Size
7'10" x 10'
Length (In.)
120 in
Thickness
0.39 in
Details
Backing Material
Jute
Color
Beige
Includes
Area Rug
Pattern
Geometric
Material
Polypropylene
Item
Area Rug
Machine Washable
No
Shape
Rectangle
Description
Ground your space in warm, modern style with this beige and brown geometric rug. Its layered diamond shapes and subtle striping create depth and balance without overwhelming your decor. Made from durable polypropylene with a jute backing, it’s soft underfoot and built for lasting use. The 0.39" low-pile surface keeps things simple for daily care and makes it a smart choice for high-traffic zones. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.