
Geometric Stripe Runner Rug 2 ft 3 in x 12 ft Black
Mfr # WR150BLACK27X12
Zoro # G922734936
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Jute
Thickness
0.39 in
Pattern
Geometric
Length (In.)
144 in
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR150BLACK27X12
Zoro #
G922734936
UPC #
847918149854
Country of Origin
Turkey
Dimensions
Thickness
0.39 in
Length (In.)
144 in
Width (In.)
26 in
Size
2'3" x 12'
Details
Backing Material
Jute
Pattern
Geometric
Item
Runner Rug
Machine Washable
No
Includes
Area Rug
Material
Polypropylene
Shape
Runner
Color
Black
Description
Ground your space with this bold black and ivory area rug featuring a modern geometric pattern of stacked diamonds and directional stripes. The contrasting tones and clean lines offer visual interest without overwhelming your space. Crafted from 100% polypropylene and backed with jute, this rug is durable, soft, and easy to clean. The low 0.39" pile height makes it perfect for everyday living in high-traffic rooms. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.