Herringbone Stripe Reversible Jute-Look Indoor/Outdoor Rug 2 ft x 7 ft Natural

  • Mfr # WR185NATURAL2X7

  • Zoro # G922735513


product price:  $69.29
/ea

Key Features

Shape
Runner
Machine Washable
No
Length (In.)
84 in
Thickness
0.19 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR185NATURAL2X7
Zoro #
G922735513
UPC #
847918151857
Country of Origin
Belgium

Dimensions

Length (In.)
84 in
Thickness
0.19 in
Width (In.)
24 in
Size
2' x 7'

Details

Shape
Runner
Machine Washable
No
Item
Indoor/Outdoor Runner Rug
Backing Material
Synthetic
Includes
Indoor/Outdoor Area Rug
Color
Natural
Style
Solid
Material
Polypropylene

Description

Get the natural look you love-without the upkeep. This reversible area rug features a soft herringbone pattern in warm, neutral tones that mimic real jute, but with the durability of 100% polypropylene. Designed for both indoor and outdoor use, this rug is low-maintenance, fade-resistant, and won’t fray or unravel like traditional natural fiber rugs. Flip it over for a lighter tone and refreshed style. Whether placed under a dining table, on a patio, or in a high-traffic hallway, this rug brings texture and versatility to any space. Versatile & Durable: Reversible and built to handle daily wear, this rug is a smart choice for high-traffic zones indoors or out. Pet- and kid-friendly, it brings durability without sacrificing style. Quality Craftsmanship: Woven from premium polypropylene yarns, this rug resists stains, UV rays, and weather conditions. The machine-made build ensures strength, comfort, and long-lasting use available in a variety of sizes for a perfect fit. Easy Care, All-Weather Ready: Designed for convenience, this flatwoven rug resists stains, moisture, and sun damage. Clean it with ease-blot spills, hose off, or sweep debris. Note: slight variations in color and size may occur due to monitor and production differences. Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime. Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.