Zoro Homepage

Kids Alphabet Educational Learning Non Slip Area Rug 3 ft x 5 ft Multi

  • Mfr # WR28MULTI3X5

  • Zoro # G022735109


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Color
Multi
Backing Material
Rubber
Includes
Area Rug
Size
3' x 5'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR28MULTI3X5
Zoro #
G022735109
UPC #
847918138438
Country of Origin
Egypt

Dimensions

Size
3' x 5'
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.2 in

Details

Shape
Rectangle
Color
Multi
Backing Material
Rubber
Item
Area Rug
Includes
Area Rug
Material
Nylon
Style
Kids
Machine Washable
No

Description

Experience the comfort and durability of our Kids rug. With It's low pile height of 0.2 inches, It's exceptionally easy to spot clean and vacuum. Craft ed from 100% Nylon looped fabric with a latex backing, this rug ensures both quality and safety. Plus, the non-skid backing eliminates the need for a rug pad and is safe for all types of floors. Conveniently machine washable, cleaning is a breeze, making it perfect for busy households. Durable Elegance for Busy Spaces: Craft ed for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, theyre perfect for various spaces like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Revel in the refined texture of our loop pile rug, boasting a lightweight design and stain-resistant properties. Craft ed with durable nylon fiber for lasting comfort and resilience, it comes in a range of sizes to suit your space perfectly. Effortless Maintenance for Lasting Beauty: Enjoy stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Designed to withstand everyday indoor high foot traffic, these rugs are resilient against lifes unpredictable messes from kids or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.