Kids Alphabet Educational Learning Non Slip Area Rug 6 ft 6 in x 9 ft Multi

  • Mfr # WR28MULTI6X9

  • Zoro # G122735139


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Rubber
Shape
Rectangle
Size
6'6" x 9'
Thickness
0.2 in
Machine Washable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR28MULTI6X9
Zoro #
G122735139
UPC #
847918138452
Country of Origin
Egypt

Dimensions

Size
6'6" x 9'
Thickness
0.2 in
Width (In.)
79 in
Length (In.)
108 in

Details

Backing Material
Rubber
Shape
Rectangle
Machine Washable
No
Style
Kids
Item
Area Rug
Color
Multi
Includes
Area Rug
Material
Nylon

Description

Experience the comfort and durability of our Kids rug. With It's low pile height of 0.2 inches, It's exceptionally easy to spot clean and vacuum. Craft ed from 100% Nylon looped fabric with a latex backing, this rug ensures both quality and safety. Plus, the non-skid backing eliminates the need for a rug pad and is safe for all types of floors. Conveniently machine washable, cleaning is a breeze, making it perfect for busy households. Durable Elegance for Busy Spaces: Craft ed for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, theyre perfect for various spaces like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Revel in the refined texture of our loop pile rug, boasting a lightweight design and stain-resistant properties. Craft ed with durable nylon fiber for lasting comfort and resilience, it comes in a range of sizes to suit your space perfectly. Effortless Maintenance for Lasting Beauty: Enjoy stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Designed to withstand everyday indoor high foot traffic, these rugs are resilient against lifes unpredictable messes from kids or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.