Kids Playmat Road Traffic Educational Non Slip Area Rug 3 ft x 5 ft Green
- Mfr # WR27GREEN3X5
- Zoro # G622734991
product price:Â
$
78.85
/ea
Key Features
Shape
Rectangle
Material
Nylon
Length (In.)
60 in
Style
Kids
Size
3' x 5'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR27GREEN3X5
- Zoro #
- G622734991
- UPC #
- 847918138407
- Country of Origin
- Egypt
- Item
- Area Rug
- Color
- Green
- Shape
- Rectangle
- Material
- Nylon
- Style
- Kids
- Machine Washable
- No
- Backing Material
- Rubber
- Includes
- Area Rug
Dimensions
- Length (In.)
- 60 in
- Width (In.)
- 36 in
- Size
- 3' x 5'
- Thickness
- 0.2 in
Description
Experience the comfort and durability of our Kids rug. With It's low pile height of 0.2 inches, It's exceptionally easy to spot clean and vacuum. Craft ed from 100% Nylon looped fabric with a latex backing, this rug ensures both quality and safety. Plus, the non-skid backing eliminates the need for a rug pad and is safe for all types of floors. Conveniently machine washable, cleaning is a breeze, making it perfect for busy households. Durable Elegance for Busy Spaces: Craft ed for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, theyre perfect for various spaces like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Revel in the refined texture of our loop pile rug, boasting a lightweight design and stain-resistant properties. Craft ed with durable nylon fiber for lasting comfort and resilience, it comes in a range of sizes to suit your space perfectly. Effortless Maintenance for Lasting Beauty: Enjoy stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Designed to withstand everyday indoor high foot traffic, these rugs are resilient against lifes unpredictable messes from kids or pets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.