
Leaf Design for Patio Indoor/Outdoor Area Rug 6 ft 6 in x 9 ft Blue
Mfr # 407BLUE6X9
Zoro # G622734656
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
Blue
Width (In.)
79 in
Material
Polypropylene
Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407BLUE6X9
Zoro #
G622734656
UPC #
847918144583
Country of Origin
Türkiye
Dimensions
Width (In.)
79 in
Size
6'6" x 9'
Length (In.)
108 in
Thickness
0.19 in
Details
Shape
Rectangle
Color
Blue
Material
Polypropylene
Backing Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Machine Washable
No
Style
Floral
Includes
Indoor/Outdoor Area Rug
Description
Experience the comfort, durability, and versatility of our Natural Sisal Look Flatweave Rug, designed for both indoor and outdoor living. Expertly machine-made in Egypt from 100% polypropylene, this rug offers the authentic texture of natural sisal with enhanced strength and longevity. Its dual-purpose design makes it perfect for any setting - from living rooms, dining areas, and kitchens to patios, balconies, and sunrooms. The bohemian-inspired pattern adds warmth and visual appeal, creating a stylish foundation for both modern and rustic decor themes. Crafted for easy maintenance, this flatweave rug resists moisture and dirt, ensuring effortless cleaning and lasting beauty. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, it adapts seamlessly to any space or layout. The Natural Sisal Look Collection combines boho elegance with practical performance, making it a timeless choice for homeowners seeking texture, versatility, and low-maintenance design - indoors or outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.