Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marble Flow Area Rug 5 ft x 7 ft Beige

  • Mfr # WR202BEIGE5X7

  • Zoro # G422735594


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Jute
Pattern
Abstract
Length (In.)
84 in
Thickness
0.39 in
Material
70% Polypropylene / 30% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR202BEIGE5X7
Zoro #
G422735594
UPC #
847918152342
Country of Origin
Turkey

Dimensions

Length (In.)
84 in
Thickness
0.39 in
Size
5' x 7'
Width (In.)
60 in

Details

Backing Material
Jute
Pattern
Abstract
Material
70% Polypropylene / 30% Polyester
Shape
Rectangle
Item
Area Rug
Color
Beige
Machine Washable
No
Includes
Area Rug

Description

Create a warm and inviting home with the Beige Marble Flow Area Rug. The softly blended tones and organic marble pattern complement family spaces, bedrooms, and entryways while adding a touch of understated elegance. This 0.39-inch rug is OEKO-TEX Certified, kid and pet friendly, and simple to care for-vacuum regularly and spot clean as needed. Rotate periodically and use a rug pad to protect your floors and extend its life. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.