Zoro Homepage

Medallion Boho Machine Washable Area Rug 5 ft x 7 ft Oval Blue

  • Mfr # 5054BLUE5OV

  • Zoro # G722735249


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
60 in
Shape
Oval
Material
Polyester
Machine Washable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054BLUE5OV
Zoro #
G722735249
UPC #
847918145948
Country of Origin
Turkey

Dimensions

Width (In.)
60 in
Thickness
0.2 in
Length (In.)
84 in
Size
5' x 7' Oval

Details

Color
Blue
Shape
Oval
Material
Polyester
Machine Washable
Yes
Backing Material
Recycled Cotton/Polyester
Pattern
Oriental
Includes
Area Rug
Item
Area Rug

Description

Unroll this vintage yet bohemian medallion design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space - from the living room, bedroom, and dining room to the entryway, hallway, nursery, kid’s room, playroom, dorm room, study, or home office. This rug is strikingly easy to maintain and keep clean. It is flat woven, with no pile, and crafted from OEKO-TEX certified premium recycled materials, designed in the spirit of environmental preservation and sustainability. Designed with resilience against everyday wear and tear, this machine washable rug is kid-friendly and pet-friendly, making it ideal for high-traffic areas of your home such as kitchens, hallways, and entryways. Elegant in fiber texture, the flat pile and lightweight construction make it stain-resistant, water-resistant, and easy to fit conveniently in your home washing machine. The polyester machine-made construction ensures exceptional comfort and durability in any room. Available in a wide variety of sizes and shapes, including area rugs (8x10, 5x7, 3x5, 9x12, 10x14), runner rugs (2x7, 2x10) for hallways and kitchens, small mats (2x3) for doorways and compact spaces, as well as round and oval rugs that add a stylish and balanced touch to your decor. Stress-free cleaning includes regular vacuuming and gently blotting out minor stains with a mild detergent or carpet cleaner. Safe for everyday indoor high foot traffic zones and areas more prone to life’s unpredictable messes caused by kids or pets. A rug pad is recommended for extra stability and safety. Please Note: The digital images and product dimensions are as accurate as possible. Due to variations in computer monitors, some rug colors may differ slightly. Lengths and widths may vary from published dimensions. We do our best to provide exact measurements, but please be advised that some variation exists. Patterns may also vary slightly according to the shape and size selected.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.