
Medallion Boho Machine Washable Blue Area Rug 7'7''x9'6''
Mfr # 5054BLUE8X10
Zoro # G013074019
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 6 in x 9 ft 6 in
Color
Blue
Pattern
Oriental
Material
Polyester
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5054BLUE8X10
Zoro #
G013074019
UPC #
847918119574
Country of Origin
Turkey
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.2 in
Details
Color
Blue
Pattern
Oriental
Material
Polyester
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Machine Washable
Yes
Back Material
Recycled Cotton/Polyester
Stain Resistant
Yes
Description
Unroll this vintage yet bohemian medallion design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space. This rug is strikingly easy to maintain clean. It is flat woven, without pile and made from OEKO-TEX certified premium recycled materials in the interest of preserving the environment and sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.