Medallion Design Indoor/Outdoor Area Rug 7'10'' x 10 Blue

  • Mfr # 415BLUE8X10

  • Zoro # G013073074


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415BLUE8X10
Zoro #
G013073074
UPC #
847918089068
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.19 in

Details

Color
Blue
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Water Resistant
Yes
Includes
Area Rug
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Jute

Description

Experience the comfort, durability and versatility of this natural sisal look flatweave rug inside or outside of your home. It is Machine made in Egypt by using 100% polypropylene. Dual usage of this rug enables it to be easily cleaned. The bohemian pattern add visual glare to any space.This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.