Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimal Stripe Geometric Shag Area Rug 2 ft x 3 ft White

  • Mfr # WR130WHITE2X3

  • Zoro # G722735010


product price: $57.99
/ea

Key Features

Machine Washable
No
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.57 in
Size
2' x 3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR130WHITE2X3
Zoro #
G722735010
UPC #
847918147904
Country of Origin
Turkey

Dimensions

Length (In.)
36 in
Width (In.)
24 in
Thickness
0.57 in
Size
2' x 3'

Details

Machine Washable
No
Style
Abstract
Includes
Area Rug
Color
White
Shape
Rectangle
Backing Material
Jute
Material
Polyester
Item
Area Rug

Description

Contemporary, Minimalist style. Style your clean monochrome decors with this Minimal Stripe shag rug featuring a cozy medium pile. The soft minimal stripe pattern adds inviting texture that families love. This version comes in crisp White. It's minimal stripe design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug adds minimalist detail and brightens your space, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.