
Minimal Stripe Geometric Shag Area Rug 5 ft x 7 ft White
Mfr # WR130WHITE5X7
Zoro # G822735361
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
White
Thickness
0.57 in
Backing Material
Jute
Includes
Area Rug
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR130WHITE5X7
Zoro #
G822735361
UPC #
847918148864
Country of Origin
Turkey
Dimensions
Thickness
0.57 in
Size
5' x 7'
Width (In.)
60 in
Length (In.)
84 in
Details
Color
White
Backing Material
Jute
Includes
Area Rug
Shape
Rectangle
Item
Area Rug
Material
Polyester
Style
Abstract
Machine Washable
No
Description
Contemporary, Minimalist style. Style your clean monochrome decors with this Minimal Stripe shag rug featuring a cozy medium pile. The soft minimal stripe pattern adds inviting texture that families love. This version comes in crisp White. It's minimal stripe design and medium pile provide a stylish yet cozy layer for living rooms, bedrooms, or play spaces. This rug adds minimalist detail and brightens your space, making it a versatile choice for modern households. Craft ed from 100% Polyester with a durable jute backing, It's kid and pet friendly, easy to clean, stain and fade resistant, and no shedding. Vacuum oft en, spot clean as needed, and rotate periodically for even wear. Durable Polyester Shag Construction - Made from 100% polyester with a sturdy jute backing, this medium-pile (0.57 in) shag rug is ideal for high-traffic spaces like living rooms, hallways, and entryways. OEKO-TEX certified and safe for family use. Use with a rug pad to prevent slipping and extend longevity. No-Shedding & Easy Maintenance - With a soft 0.57 in pile, this polyester shag rug is engineered to resist shedding, stains, and fading-making it low-maintenance and ideal for everyday messes. Spot clean or vacuum as needed. Soft & Pet/Kid Friendly - The plush medium pile offers a cozy feel underfoot while resisting messes and wear. Perfect for homes with children or pets, providing both comfort and durability. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.