Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Abstract Reflections Area Rug 2'x3' Multi

  • Mfr # 935MULTI2X3

  • Zoro # G513073246


product price: $28.15
/ea

Key Features

Style
Modern Abstract Reflections
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935MULTI2X3
Zoro #
G513073246
UPC #
847918132368
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in

Details

Color
Multi
Style
Modern Abstract Reflections
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute

Description

Dive into a world of comfort, durability, and contemporary flair with our modern abstract rug. Its plush 0.35-inch pile height offers a sumptuous texture, making it a breeze to maintain with occasional spot cleaning and vacuuming. Painstakingly fashioned from high-quality polypropylene fabric and backed by robust cotton support, this rug embodies unparalleled quality and enduring charm, effortlessly elevating the modern aesthetic of any room. Elevate your comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.