Modern Abstract Whispers Area Rug 7' 10'' x 10' Yellow

  • Mfr # 936YELLOW8X10

  • Zoro # G613074334


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936YELLOW8X10
Zoro #
G613074334
UPC #
847918132924
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.35 in

Details

Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute

Description

Step into the lap of luxury with our modern abstract rug, a harmonious blend of comfort, durability, and contemporary design. Boasting a plush 0.35-inch pile height, this rug offers a lavish texture and is easy to keep pristine with minimal effort-just a little spot cleaning and vacuuming. Crafted with precision using premium polypropylene fabric and underpinned by a robust cotton backing, this rug is a testament to superior quality and timeless allure, seamlessly injecting a touch of modern chic into any living space. Elevate your comfort and style with this exquisite rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.