
Modern Abstract Whispers Runner Rug 2'x7' Yellow
Mfr # 936YELLOW2X7
Zoro # G613073986
product price: $48.55
/eaKey Features
Size
2 ft x 7 ft
Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936YELLOW2X7
Zoro #
G613073986
UPC #
847918132535
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Description
Step into the lap of luxury with our modern abstract rug, a harmonious blend of comfort, durability, and contemporary design. Boasting a plush 0.35-inch pile height, this rug offers a lavish texture and is easy to keep pristine with minimal effort-just a little spot cleaning and vacuuming. Crafted with precision using premium polypropylene fabric and underpinned by a robust cotton backing, this rug is a testament to superior quality and timeless allure, seamlessly injecting a touch of modern chic into any living space. Elevate your comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.