Modern Bright Flowers Non-Slip Area Rug 2 ft 7 in x 4 ft Multi

  • Mfr # 503MULTI27X4

  • Zoro # G422735396


product price: $47.99
/ea

Key Features

Machine Washable
No
Includes
Area Rug
Thickness
0.2 in
Style
Floral
Width (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503MULTI27X4
Zoro #
G422735396
UPC #
847918136663
Country of Origin
Egypt

Dimensions

Size
2'7" x 4'
Thickness
0.2 in
Width (In.)
31 in
Length (In.)
48 in

Details

Machine Washable
No
Includes
Area Rug
Style
Floral
Material
Nylon
Shape
Rectangle
Backing Material
Rubber
Color
Multi
Item
Area Rug

Description

Discover the perfect blend of style and practicality with our Modern Bright Flowers Non-Slip Area Rug. Designed to captivate, this rug features a vibrant floral pattern that brings a lively, cheerful touch to any setting - from cozy bedrooms and welcoming living rooms to dining areas, hallways, and entryways. Crafted from high-quality nylon, this rug ensures long-lasting color vibrancy, resilience, and soft comfort underfoot, even in high-traffic areas. Its non-slip latex backing enhances safety and stability, making it a reliable choice for homes with kids or pets. The low pile height offers a smooth texture that’s easy to clean and maintain, seamlessly fitting into your daily routine. Available in a range of sizes and shapes - including oval rugs, square rugs, round rugs, runner rugs, and small mats - the Modern Bright Flowers Collection adapts beautifully to any room layout or decor style. Whether you’re looking to add a splash of color, brighten a minimalist space, or combine function with beauty, this rug is a standout addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.