
Modern Bright Flowers Non-Slip Area Rug 5 ft x 7 ft Oval Cream
Mfr # 503CREAM5OV
Zoro # G822735385
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Machine Washable
No
Width (In.)
60 in
Style
Floral
Includes
Area Rug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503CREAM5OV
Zoro #
G822735385
UPC #
847918136632
Country of Origin
Egypt
Dimensions
Width (In.)
60 in
Size
5' x 7' Oval
Thickness
0.2 in
Length (In.)
84 in
Details
Shape
Oval
Machine Washable
No
Color
Cream
Style
Floral
Includes
Area Rug
Material
Nylon
Backing Material
Rubber
Item
Area Rug
Description
Discover the perfect blend of style and practicality with our Modern Bright Flowers Non-Slip Area Rug. Designed to captivate, this rug features a vibrant floral pattern that brings a lively, cheerful touch to any setting - from cozy bedrooms and welcoming living rooms to dining areas, hallways, and entryways. Crafted from high-quality nylon, this rug ensures long-lasting color vibrancy, resilience, and soft comfort underfoot, even in high-traffic areas. Its non-slip latex backing enhances safety and stability, making it a reliable choice for homes with kids or pets. The low pile height offers a smooth texture that’s easy to clean and maintain, seamlessly fitting into your daily routine. Available in a range of sizes and shapes - including oval rugs, square rugs, round rugs, runner rugs, and small mats - the Modern Bright Flowers Collection adapts beautifully to any room layout or decor style. Whether you’re looking to add a splash of color, brighten a minimalist space, or combine function with beauty, this rug is a standout addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.