
Modern Bright Flowers Non-Slip Area Rug 5 ft x 7 ft Oval Gray
Mfr # 505GRAY5OV
Zoro # G222735619
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
84 in
Machine Washable
No
Includes
Area Rug
Shape
Oval
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
505GRAY5OV
Zoro #
G222735619
UPC #
847918136816
Country of Origin
Egypt
Dimensions
Length (In.)
84 in
Thickness
0.2 in
Size
5' x 7' Oval
Width (In.)
60 in
Details
Item
Area Rug
Machine Washable
No
Includes
Area Rug
Shape
Oval
Material
Nylon
Backing Material
Rubber
Color
Gray
Style
Floral
Description
Discover the perfect blend of style and practicality with our Modern Bright Flowers Non-Slip Area Rug. Designed to captivate, this rug features a vibrant floral pattern that brings a lively, cheerful touch to any setting - from cozy bedrooms and welcoming living rooms to dining areas, hallways, and entryways. Crafted from high-quality nylon, this rug ensures long-lasting color vibrancy, resilience, and soft comfort underfoot, even in high-traffic areas. Its non-slip latex backing enhances safety and stability, making it a reliable choice for homes with kids or pets. The low pile height offers a smooth texture that’s easy to clean and maintain, seamlessly fitting into your daily routine. Available in a range of sizes and shapes - including oval rugs, square rugs, round rugs, runner rugs, and small mats - the Modern Bright Flowers Collection adapts beautifully to any room layout or decor style. Whether you’re looking to add a splash of color, brighten a minimalist space, or combine function with beauty, this rug is a standout addition to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.