Modern Bright Flowers Non-Slip Area Rug 6'6'' x 9' Gray

  • Mfr # 505GRAY6X9

  • Zoro # G813073854


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505GRAY6X9
Zoro #
G813073854
UPC #
847918099852
Country of Origin
Egypt

Dimensions

Size
6 ft 6 in x 9 ft
Length (In.)
108 in
Width (In.)
78 in
Thickness
0.2 in

Details

Color
Gray
Pattern
Floral
Material
Nylon
Shape
Rectangular
Includes
Area Rug
Stain Resistant
Yes
Back Material
Latex
Features
Stain Resistant

Description

Discover the perfect blend of style and practicality with Modern Bright Flowers Non-Slip Area Rug. This rug showcases a vibrant floral design that breathes life into any space, from cozy bedrooms to bustling living rooms. Crafted from high-quality nylon, it boasts enduring vibrancy and durability, especially in areas with heavy foot traffic. Safety is paramount with its non-slip latex backing, making it a secure addition to your home. With its low pile height, the rug promises easy maintenance, effortlessly fitting into your daily routine. Available in a range of sizes, it offers versatile options to complement various room sizes and designs. Whether you're looking to add a splash of color or seeking a functional, long-lasting rug, Modern Bright Flowers Area Rug is an excellent choice for any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.