
Modern Circles Soft Area Rug 10' x 14' Burgundy
Mfr # 100BURGUNDY10X14
Zoro # G813073038
product price:Â $392.99
/eaKey Features
Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
168 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BURGUNDY10X14
Zoro #
G813073038
UPC #
847918070110
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in
Details
Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes
Description
Modern Circles Rug is a fusion of modern style and everyday practicality. It showcases a captivating circular pattern in burgundy, bringing a contemporary flair to any setting. With a range of sizes including 2x7 runners ideal for hallways and snug spaces, along with larger options like 8x10, 5x7, 9x12, 6x9, and the unique 6' round, it caters to various spatial requirements. Crafted from high-quality polypropylene and backed with durable jute, this rug is both long-lasting and soft to the touch. It's a perfect fit for areas with frequent foot traffic, offering ease of cleaning and resistance to shedding, thus combining aesthetic appeal with functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.