
Modern Circles Soft Area Rug 6'6'' Round Burgundy
Mfr # 100BURGUNDY6RND
Zoro # G513072829
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 6 in x 6 ft 6 in
Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100BURGUNDY6RND
Zoro #
G513072829
UPC #
847918069978
Country of Origin
Turkey
Dimensions
Size
6 ft 6 in x 6 ft 6 in
Length (In.)
78 in
Width (In.)
78 in
Thickness
0.39 in
Details
Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Round
Features
Stain Resistant
Includes
Area Rug
Stain Resistant
Yes
Back Material
Jute
Description
Modern Circles Rug is a fusion of modern style and everyday practicality. It showcases a captivating circular pattern in burgundy, bringing a contemporary flair to any setting. With a range of sizes including 2x7 runners ideal for hallways and snug spaces, along with larger options like 8x10, 5x7, 9x12, 6x9, and the unique 6' round, it caters to various spatial requirements. Crafted from high-quality polypropylene and backed with durable jute, this rug is both long-lasting and soft to the touch. It's a perfect fit for areas with frequent foot traffic, offering ease of cleaning and resistance to shedding, thus combining aesthetic appeal with functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.