Modern Circles Soft Area Rug 6'6'' x 9' Burgundy

  • Mfr # 100BURGUNDY6X9

  • Zoro # G613073061


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100BURGUNDY6X9
Zoro #
G613073061
UPC #
847918070042
Country of Origin
Turkey

Dimensions

Size
6 ft 6 in x 9 ft
Length (In.)
108 in
Width (In.)
78 in
Thickness
0.39 in

Details

Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute

Description

Modern Circles Rug is a fusion of modern style and everyday practicality. It showcases a captivating circular pattern in burgundy, bringing a contemporary flair to any setting. With a range of sizes including 2x7 runners ideal for hallways and snug spaces, along with larger options like 8x10, 5x7, 9x12, 6x9, and the unique 6' round, it caters to various spatial requirements. Crafted from high-quality polypropylene and backed with durable jute, this rug is both long-lasting and soft to the touch. It's a perfect fit for areas with frequent foot traffic, offering ease of cleaning and resistance to shedding, thus combining aesthetic appeal with functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.