Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Contemporary Waves Area Rug 3'3'' x 5' Multi

  • Mfr # 501MULTI3X5

  • Zoro # G113073899


product price: $40.79
/ea

Key Features

Color
Multi
Pattern
Waves
Material
Nylon
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501MULTI3X5
Zoro #
G113073899
UPC #
847918099753
Country of Origin
Egypt

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.2 in

Details

Color
Multi
Pattern
Waves
Material
Nylon
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Latex
Includes
Area Rug

Description

Modern Contemporary Waves area rug combines function with style. Made of durable, machine-woven 100% nylon, it features a colorful wave pattern and a non-slip latex backing, ideal for high-traffic areas. With a low pile height of 0.2 inches, it fits under doors and minimizes dirt trapping. This rug's variety in sizes makes it versatile for different indoor spaces, and its stain-resistant, easy-to-maintain design is perfect for active homes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.