
Modern Distressed Boxes 7'10'' x10' Gray
Mfr # 956GRAY8X10
Zoro # G813072970
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 10 in x 10 ft
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956GRAY8X10
Zoro #
G813072970
UPC #
847918075047
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.31 in
Details
Color
Gray
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Description
Unroll this modern distressed geometric design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.