Modern Floral Area Rug 3'1'' x 5' Gray Area Rug

  • Mfr # 9098GRAY3X5

  • Zoro # G613073856


product price:  $39.89
/ea

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9098GRAY3X5
Zoro #
G613073856
UPC #
847918069121
Country of Origin
Turkey

Dimensions

Size
3 ft 1 in x 5 ft
Length (In.)
60 in
Width (In.)
37 in
Thickness
0.31 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Stain Resistant
Yes

Description

Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.