
Modern Floral Area Rug 5'x7' Multi Area Rug
Mfr # 9098MULTI5X7
Zoro # G013073098
product price: $61.89
/eaKey Features
Size
5 ft x 7 ft
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9098MULTI5X7
Zoro #
G013073098
UPC #
847918081963
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.31 in
Details
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Stain Resistant
Yes
Back Material
Jute
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.