Modern Floral Area Rug 6'6'' x 9' Blue Area Rug

  • Mfr # 9098BLUE6X9

  • Zoro # G013074309


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
108 in
Width (In.)
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098BLUE6X9
Zoro #
G013074309
UPC #
847918069305
Country of Origin
Turkey

Dimensions

Size
6 ft 6 in x 9 ft
Length (In.)
108 in
Width (In.)
78 in
Thickness
0.31 in

Details

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes
Includes
Area Rug

Description

Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.