Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Floral Area Rug 9' x 12' Multi Area Rug

  • Mfr # 9098MULTI9X12

  • Zoro # G813072864


product price: $245.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
144 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098MULTI9X12
Zoro #
G813072864
UPC #
847918082441
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.31 in

Details

Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes

Description

Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.