Modern Floral Circles Design 2' x 3' Yellow Area Rug

  • Mfr # 9099YELLOW2X3

  • Zoro # G611521649


product price:  $16.65
/ea

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
36 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9099YELLOW2X3
Zoro #
G611521649
UPC #
847918069084
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Depth
0.31 in

Details

Color
Yellow
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes

Description

Modern Floral Elegance, Timeless Comfort: Presenting our Rugshop Modern Floral Circles Design Area Rug. This rug features a contemporary floral pattern, adding an element of modern elegance to your living room, bedroom, home office, or kitchen.


  • •Premium Quality, Luxurious Softness: Crafted from 100% polypropylene with a durable jute backing, this machine-made rug offers a soft and plush surface to walk on. The high-quality polypropylene pile fiber not only provides luxurious comfort but also ensures exceptional durability and longevity, making it an ideal choice for all indoor spaces.
  • •Versatile Style for Every Room: This rug effortlessly fits into any indoor setting, making it perfect for your living room, bedroom, entryway, office, dorm, kitchen, or dining room. Its modern floral design adds a touch of sophistication, enhancing the aesthetic appeal of various interior styles.
  • •Tailored Sizes for Your Space: Choose from a selection of sizes, including 2x3, 2x7 runner rugs, 5x7, 6x9, 8x10 area rugs, and 6' round rugs. Whether you need a small accent rug or a larger statement piece, our collection offers a variety of sizes to match your specific requirements, ensuring a perfect fit for any room layout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.