Modern Floral Circles Flatweave Indoor/Outdoor Area Rug 5' X 7' Blue

  • Mfr # 9015BLUE5X7

  • Zoro # G813073014


product price:  $71.25
/ea

Key Features

Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9015BLUE5X7
Zoro #
G813073014
UPC #
847918121751
Country of Origin
Egypt

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.2 in

Details

Color
Blue
Pattern
Floral
Material
Nylon
Shape
Rectangular
Includes
Area Rug
Back Material
Latex
UV Resistant
Yes
Water Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes

Description

Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.