Modern Floral Circles Flatweave Indoor/Outdoor Area Rug 7'10''X10' Multi

  • Mfr # 9015MULTI8X10

  • Zoro # G413072905


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9015MULTI8X10
Zoro #
G413072905
UPC #
847918122000
Country of Origin
Egypt

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.2 in

Details

Color
Multi
Pattern
Floral
Material
Nylon
Shape
Rectangular
UV Resistant
Yes
Back Material
Latex
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes
Stain Resistant
Yes
Includes
Area Rug

Description

Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.