
Modern Floral Circles Flatweave Indoor/Outdoor Runner Rug 2'x7' Multi
Mfr # 9015MULTI2X7
Zoro # G413072929
product price: $35.55
/eaKey Features
Size
2 ft x 7 ft
Color
Multi
Pattern
Floral
Material
Nylon
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9015MULTI2X7
Zoro #
G413072929
UPC #
847918121522
Country of Origin
Egypt
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Multi
Pattern
Floral
Material
Nylon
Shape
Rectangular
Back Material
Latex
UV Resistant
Yes
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Water Resistant
Yes
Description
Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.