
Modern Floral Reversible Plastic 5' X 7' Navy Outdoor Rug
Mfr # 6054NAVY5X7
Zoro # G013072961
product price:Â $66.79
/eaKey Features
Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6054NAVY5X7
Zoro #
G013072961
UPC #
847918121157
Country of Origin
India
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.1 in
Details
Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Back Material
Synthetic
Water Resistant
Yes
Stain Resistant
Yes
UV Resistant
Yes
Description
Liven up your indoor or outdoor decor with this tropical reversible straw rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces. Great for Patios, RVs, camping, patio decks, sunroom, playrooms, pet mats, kid's mats, traveling, picnics, casual hikes, beach trips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.