
Modern Floral Runner Rug 2' x 7'2'' Blue Runner Rug
Mfr # 9098BLUE2X7
Zoro # G613073207
product price: $39.85
/eaKey Features
Size
2 ft x 7 ft 3 in
Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9098BLUE2X7
Zoro #
G613073207
UPC #
847918068803
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft 3 in
Length (In.)
87 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.