Modern Floral Swirl Design Non-Slip Area Rug 7'10'' x 10' Gray
- Mfr # 508GRAY8X10
- Zoro # G913073952
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Pattern
Geometric
Material
Nylon
Shape
Rectangular
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508GRAY8X10
- Zoro #
- G913073952
- UPC #
- 847918062474
- Country of Origin
- Egypt
- Color
- Gray
- Pattern
- Geometric
- Material
- Nylon
- Shape
- Rectangular
- Includes
- Area Rug
- Stain Resistant
- Yes
- Features
- Stain Resistant
- Back Material
- Latex
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.2 in
Description
Modern Floral Swirl Design Area Rug combines style and functionality, perfect for enhancing your home decor. Its durable nylon construction and vibrant, modern floral design add a touch of elegance, while the non-slip backing ensures safety and suitability for high-traffic areas. With its low pile height, it's easy to maintain and ideal for various indoor settings.
- •Durable, Machine-Woven Construction: Made with a machine woven loop texture and 100% nylon pile, ensuring long-lasting quality with colors that remain vibrant.
- •Non-Slip, Stain-Resistant Backing: Features a non-slip latex backing, making it safe for high-traffic areas; stain-resistant and soft, offering both safety and comfort.
- •Sophisticated Floral Design: Adds a touch of warmth and elegance to various home decor styles with its modern floral swirl pattern, utilizing state-of-the-art printing technology.
- •Practical Low Pile Height: Boasts a low pile height of 0.2 inches, allowing it to fit under doors without trapping dirt, making it ideal for indoor spaces including living rooms and hallways.
- •Versatile Shapes and Indoor Use: Available in rectangular or runner shapes, perfect for a range of indoor settings; designed to enhance the aesthetic appeal of your living room, bedroom, or hallway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.