Zoro Homepage

Modern Flowers Design Runner Rug 2'x10' Blue

  • Mfr # 374BLUE2X10

  • Zoro # G013073999


product price: $56.99
/ea

Key Features

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374BLUE2X10
Zoro #
G013073999
UPC #
847918105799
Country of Origin
Turkey

Dimensions

Size
2 ft x 10 ft
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant

Description

Discover the unique elegance of Toscana Collection Modern Flowers Design Area Rug, a perfect blend of style and durability. This rug is more than just a floor covering; it's a piece of art. Crafted from 100% polypropylene with a sturdy jute backing, it offers a soft, plush feel underfoot while boasting exceptional durability and longevity. The high-quality polypropylene pile fiber is designed to withstand the demands of high-traffic areas, making it an ideal choice for your living room, bedroom, home office, kitchen, or any other indoor space.


  • •100% polypropylene machine made area rug with jute backing. This rug boasts a contemporary abstract circle pattern, bringing modern elegance and spacious comfort to your living room, bedroom, entryway, office, dorm, kitchen, or dining room.
  • •Durable Craftsmanship, Luxurious Texture: Crafted from 100% polypropylene with a sturdy jute backing, this machine-made rug offers a soft and plush surface that feels luxurious underfoot. The high-quality polypropylene pile fiber ensures durability and longevity, making it a resilient addition to your indoor spaces.
  • •Versatile Styling, Seamless Integration: Designed to seamlessly integrate into any indoor setting, this rug suits various rooms in your home. Whether it's for your living room, bedroom, entryway, office, dorm, kitchen, or dining room, its contemporary abstract circle design adds a touch of sophistication, enhancing the overall aesthetic appeal of your space.
  • •Tailored Sizes for Perfect Fit: Our collection offers a range of sizes, including 2x3, 2x7 runner rugs, 5x7, 6x9, 8x10 area rugs, and 6' round rugs. Choose the size that fits your space perfectly, ensuring a harmonious blend with your room's layout and furniture arrangement.
  • •Effortless Maintenance, Timeless Beauty: This rug is not only easy to clean but also designed not to shed, making it ideal for high-traffic areas of your home. Its enduring beauty and low-maintenance nature make it a practical and stylish choice, enhancing any room with its contemporary abstract circle design, spacious comfort, and timeless elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.