
Modern Geometric Boxes Yellow/Gray/Ivory Runner Rug 2'x7'
Mfr # 2072YELLOW2X7
Zoro # G013074262
product price: $33.19
/eaKey Features
Size
2 ft x 7 ft
Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2072YELLOW2X7
Zoro #
G013074262
UPC #
847918114326
Country of Origin
Turkey
Dimensions
Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Water Resistant
Yes
Features
Stain Resistant
UV Resistant
Yes
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes
Description
Unroll this modern geometric boxes design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.