
Modern Geometric Machine Washable Dark Gray Area Rug 2'1''x3'
Mfr # 5073DARKGRAY2X3
Zoro # G013073135
product price: $29.89
/eaKey Features
Size
2 ft x 3 ft
Color
Dark Gray
Pattern
Geometric
Material
Polyester
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5073DARKGRAY2X3
Zoro #
G013073135
UPC #
847918117990
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Dark Gray
Pattern
Geometric
Material
Polyester
Shape
Rectangular
Back Material
Recycled Cotton/Polyester
Features
Stain Resistant
Machine Washable
Yes
Includes
Area Rug
Stain Resistant
Yes
Description
Unroll this vintage yet bohemian geometric design machine washable rug in your home for subtle but exciting decor. With bold colors and different size options, this rug will masterfully elevate your living space. This rug is strikingly easy to maintain clean. It is flat woven, without pile and made from OEKO-TEX certified premium recycled materials in the interest of preserving the environment and sustainability.
- •Machine washable rugs designed with resilience against everyday wear and tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office.
- •Elegant in Fiber Texture, flat pile and lightweight rug is stain resistant, water resistant, and is designed to fit conveniently in your home washing machine. Polyester machine made construction ensures exceptional comfort and durability in any room. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs, 2x10 runner rug, 2x3 area rugs, area rugs 3x5, area rug 9x12, area rug 10x14.
- •Stress-free cleaning includes regular vacuuming and gently blotting out minor stains with a mild detergent or carpet cleaner.
- •Safe for everyday indoor high foot traffic and areas more prone to life’s unpredictable messes from kid or pet activity. Rug pad recommended.
- •Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
- •Vacuum carefully without a beater bar, machine wash under cold and gentle cycle, do not use bleach, line dry, professional cleaning recommended for stubborn stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.