
Modern Maze Runner Rug 2 ft 3 in x 8 ft Cream
Mfr # WR148CREAM2X8
Zoro # G822734913
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Includes
Area Rug
Thickness
0.39 in
Length (In.)
96 in
Width (In.)
26 in
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR148CREAM2X8
Zoro #
G822734913
UPC #
847918149434
Country of Origin
Turkey
Dimensions
Thickness
0.39 in
Length (In.)
96 in
Width (In.)
26 in
Size
2'3" x 8'
Details
Includes
Area Rug
Pattern
Geometric
Shape
Runner
Machine Washable
No
Color
Cream
Material
Polypropylene
Item
Runner Rug
Backing Material
Jute
Description
Elevate your interior with this black and cream geometric area rug, designed to make a statement. The linear pattern offers a sophisticated optical effect that adds motion and dimension to your floor space. Craft ed from 100% polypropylene and backed with jute, this rug is both durable and easy to care for. The 0.39 in low pile height ensures practicality, whether youre styling a living room, entryway, or home office. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Craft ed from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shift ing and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of soft ness and durability. It's versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fIt's seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain It's beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.