
Modern Watercolor Abstract Design Area Rug 2'x3' Blue
Mfr # 939BLUE2X3
Zoro # G613073191
product price: $28.55
/eaKey Features
Size
2 ft x 3 ft
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939BLUE2X3
Zoro #
G613073191
UPC #
847918132443
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Blue
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Back Material
Jute
Includes
Area Rug
Features
Stain Resistant
Description
Experience the harmonious fusion of comfort, durability, and contemporary flair with our modern abstract rug. This rug boasts a sumptuous 0.35-inch pile height, providing a luxurious texture while being a breeze to maintain with spot cleaning and vacuuming. Expertly crafted from top-quality polypropylene fabric and backed by a robust cotton support, this rug exemplifies superior quality and timeless elegance, effortlessly injecting a dash of modern sophistication into any room. Elevate both your comfort and style with this exquisite rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.