
Modern Wavy Circles Design 7'10'' x 10'2'' Red
Mfr # 377RED8X10
Zoro # G613072989
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 10 in x 10 ft 2 in
Color
Red
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377RED8X10
Zoro #
G613072989
UPC #
847918072596
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Length (In.)
122 in
Width (In.)
94 in
Thickness
0.39 in
Details
Color
Red
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Description
Toscana Collection Modern Wavy Circles Design Area Rug is a statement piece that combines stylish elegance with practical design. It features a captivating pattern of wavy circles that flow dynamically across the rug, creating a sense of movement and contemporary flair. Available in a versatile color palette that includes blue, brown, gray, red, black, and yellow, this rug is designed to integrate seamlessly with various decor styles. The 100% polypropylene construction and jute backing ensure a soft, plush experience underfoot while maintaining the rug's longevity and resilience, especially in areas that see frequent use. This rug is easy to maintain, with a heavy, dense pile and surface texture that stand up to daily wear without shedding.It's available in a full range of sizes, including both standard area rugs and runners, to provide a perfect fit for any indoor area. With its modern design and robust build, this rug is ready to add a touch of authentic elegance to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.