Zoro Homepage

Modern Wavy Circles Design 8'8'' x 12' Brown

  • Mfr # 377BROWN8X12

  • Zoro # G613073931


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377BROWN8X12
Zoro #
G613073931
UPC #
847918132283
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Brown
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Includes
Area Rug
Features
Stain Resistant
Back Material
Jute

Description

Toscana Collection Modern Wavy Circles Design Area Rug is a statement piece that combines stylish elegance with practical design. It features a captivating pattern of wavy circles that flow dynamically across the rug, creating a sense of movement and contemporary flair. Available in a versatile color palette that includes blue, brown, gray, red, black, and yellow, this rug is designed to integrate seamlessly with various decor styles. The 100% polypropylene construction and jute backing ensure a soft, plush experience underfoot while maintaining the rug's longevity and resilience, especially in areas that see frequent use. This rug is easy to maintain, with a heavy, dense pile and surface texture that stand up to daily wear without shedding.It's available in a full range of sizes, including both standard area rugs and runners, to provide a perfect fit for any indoor area. With its modern design and robust build, this rug is ready to add a touch of authentic elegance to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.